Inverter, 1-Phase, 3.8kW, 240/208V

Item #: 2076594

Cat #: SE3800H-US000BEU4

UPC:

Company wide:
0 in stock
Single Phase Inverter with HD-Wave Technology, 3.8 Kilowatts, SetApp configuration

Overview

Single Phase Inverter with HD-Wave Technology, 3.8 Kilowatts, SetApp configuration

The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.

Also known as: SE3800H-US000BEU4, SEDSE3800HUS000BEU

Specifications

Phase: 1
Volts AC: 240, 208
Wattage: 3.8 kW
Phase: 1
Wattage: 3.8 kW
Volts AC: 240, 208