Inverter, 1-Phase, 3kW, 240/208V

Item #: 2076593

Cat #: SE3000H-US000BEU4

UPC:

Company wide:
0 in stock
Single Phase Inverter with HD-Wave Technology, 3 Kilowatts, Includes SetApp configuration

Overview

Single Phase Inverter with HD-Wave Technology, 3 Kilowatts, Includes SetApp configuration

The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.

Also known as: SE3000H-US000BEU4, SEDSE3000HUS000BEU

Specifications

Wattage: 3 kW
Phase: 1
Volts AC: 240, 208
Wattage: 3 kW
Volts AC: 240, 208
Phase: 1