DC Power Optimizer, 1200W, 125VDC ***Discontinued, See Sub***
Item #: 2076576
Cat #: S1201
UPC:
$ 136.34 EA
Company wide:
1
in stock
Documents & Guides
Solar Module Optimizer for High-Powered 60 Cell Modules, 1200 Watt, 125Volt DC Input Rating ***Discontinued, See Sub***
Overview
Solar Module Optimizer for High-Powered 60 Cell Modules, 1200 Watt, 125Volt DC Input Rating ***Discontinued, See Sub***
The newest generation of SolarEdge Power Optimisers, the S-Series does more to protect people and property than ever before, as well as speeding up installation times and SolarEdge project design. Future proofed to meet evolving module requirements, the S-Series is also compatible with higher current modules such as the M10 and G12. And just like its predecessors, S-Series Power Optimisers boost PV system production with MPP Tracking per module and enable pinpointed visibility with module-level performance monitoring.
Also known as: S1201, SEDS1201
Specifications
| Volts DC: | 125 |
| Wattage: | 1200 |
| Volts DC: | 125 |
| Wattage: | 1200 |