Power Optimizer, 125V DC, 1200W, 15A, IP68 Rated

Item #: 2076575

Cat #: S1200

UPC:

Company wide:
0 in stock
Documents & Guides
Power Optimizer, 125 Volt DC, 1200 Watts, 15 Amp, IP68 Rated, Accomodates to PV Modules

Overview

Power Optimizer, 125 Volt DC, 1200 Watts, 15 Amp, IP68 Rated, Accomodates to PV Modules

Maximize solar panel production and mitigate all types of panel mismatch-loss, from manufacturing tolerance to partial shading and aging, while ensuring the highest levels of system safety.

Also known as: S1200, SEDS1200

Specifications

Volts DC: 125
Color: Black
Wattage: 1200
Amps: 15
Volts DC: 125
Wattage: 1200
Color: Black
Amps: 15