14 AWG, THHN/THWN-2, Stranded Copper, Gray, 1500'

Item #: 2075883

Cat #: 112-3410CP

UPC: 048243941391

$ 0.26 FT
Company wide:
1,500 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, Gray, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Stranded Copper, Gray, 1500 ft. Coil Pack
Also known as: 048243941391, 112-3410CP, CER1123410CP

Specifications

Length: 1500 ft
Material: Copper
Color: Gray
Gauge: 14 AWG
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Length: 1500 ft
Color: Gray
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Gauge: 14 AWG
Type: Wire Pack