14 AWG, THHN/THWN-2, Stranded Copper, Brown, 1500'

Item #: 2075882

Cat #: 112-3408CP

UPC: 048243941384

$ 0.26 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, Brown, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Stranded Copper, Brown, 1500 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243941384, 112-3408CP, CER1123408CP

Specifications

Color: Brown
Length: 1500 ft
Material: Copper
Gauge: 14 AWG
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Brown
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 1500 ft
Gauge: 14 AWG
Type: Wire Pack