14 AWG, THHN/THWN-2, Stranded Copper, Black, 1500'

Item #: 2075880

Cat #: 112­-3401CP

UPC: 048243941315

$ 0.26 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, Black, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Stranded Copper, Black, 1500 ft. Coil Pack
Also known as: 048243941315, 112­-3401CP, CER1123401CP

Specifications

Length: 1500 ft
Material: Copper
Color: Black
Gauge: 14 AWG
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Length: 1500 ft
Color: Black
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Gauge: 14 AWG
Type: Wire Pack