14 AWG, THHN/THWN-2, Solid Copper, Brown, 1500'

Item #: 2075872

Cat #: 112-­1408CP

UPC: 048243851133

$ 0.21 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, Brown, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Solid Copper, Brown, 1500 ft. Coil Pack
Also known as: 048243851133, 112-­1408CP, CER1121408CP

Specifications

Color: Brown
Length: 1500 ft
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Color: Brown
Material: Copper
Stranding: Solid
Family / Style: CerroPack
Length: 1500 ft
Gauge: 14 AWG
Type: Wire Pack