14 AWG, THHN/THWN-2, Solid Copper, Black, 1500'

Item #: 2075870

Cat #: 112-1401CP

UPC: 048243851027

$ 0.23 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, Black, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Solid Copper, Black, 1500 ft. Coil Pack
Also known as: 048243851027, 112-1401CP, CER1121401CP

Specifications

Length: 1500 ft
Material: Copper
Color: Black
Gauge: 14 AWG
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Length: 1500 ft
Color: Black
Stranding: Solid
Family / Style: CerroPack
Material: Copper
Gauge: 14 AWG
Type: Wire Pack