New

12 AWG, THHN/THWN-2, Stranded Copper, White, 1250'

Item #: 2075868
Cat #: 112­-3602CP
UPC: 048243794027
$ 0.23 FT
Company wide:
8,750 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, White, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, White, 1250 ft. Coil Pack
Also known as: 048243794027, 112­-3602CP, CER1123602CP

Specifications

Gauge: 12
Material: Copper
Length: 1250 ft
Color: White
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12
Length: 1250 ft
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Color: White
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)