New

12 AWG, THHN/THWN-2, Stranded Copper, Red, 1250'

Item #: 2075867
Cat #: 112­-3603CP
UPC: 048243794041
$ 0.23 FT
Company wide:
13,750 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Red, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Red, 1250 ft. Coil Pack
Also known as: 048243794041, 112­-3603CP, CER1123603CP

Specifications

Color: Red
Gauge: 12
Material: Copper
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Red
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Gauge: 12
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)