New

12 AWG, THHN/THWN-2, Stranded Copper, Green, 1250'

Item #: 2075865
Cat #: 112-­3605CP
UPC: 048243794072
$ 0.23 FT
Company wide:
15,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Green, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Green, 1250 ft. Coil Pack
Also known as: 048243794072, 112-­3605CP, CER1123605CP

Specifications

Color: Green
Gauge: 12
Material: Copper
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Green
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Gauge: 12
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)