12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250'

Item #: 2075864

Cat #: 112-3610CP

UPC: 048243794133

$ 0.33 FT
Company wide:
25,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243794133, 112-3610CP, CER1123610CP

Specifications

Gauge: 12 AWG
Material: Copper
Color: Gray
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12 AWG
Color: Gray
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Length: 1250 ft
Type: Wire Pack