New

12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250'

Item #: 2075864
Cat #: 112-3610CP
UPC: 048243794133
$ 0.23 FT
Company wide:
5,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Gray, 1250 ft. Coil Pack
Also known as: 048243794133, 112-3610CP, CER1123610CP

Specifications

Gauge: 12
Material: Copper
Color: Gray
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12
Color: Gray
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)