12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250'

Item #: 2075863

Cat #: 112-3608CP

UPC: 048243794126

$ 0.33 FT
Company wide:
23,250 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243794126, 112-3608CP, CER1123608CP

Specifications

Color: Brown
Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Brown
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Gauge: 12 AWG
Length: 1250 ft
Type: Wire Pack