New

12 AWG, THHN/THWN-2, Stranded Copper, Black, 1250'

Item #: 2075861
Cat #: 112­-3601CP
UPC: 048243794010
$ 0.23 FT
Company wide:
8,750 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Black, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, Black, 1250 ft. Coil Pack
Also known as: 048243794010, 112­-3601CP, CER1123601CP

Specifications

Gauge: 12
Material: Copper
Color: Black
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12
Color: Black
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)