12 AWG, THHN/THWN-2, Solid Copper, Yellow, 1250'

Item #: 2075860

Cat #: 112-­1607CP

UPC: 048243850617

$ 0.35 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, Yellow, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Solid Copper, Yellow, 1250 ft. Coil Pack
Also known as: 048243850617, 112-­1607CP, CER1121607CP

Specifications

Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Color: Yellow
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12 AWG
Length: 1250 ft
Stranding: Solid
Family / Style: CerroPack
Material: Copper
Color: Yellow
Type: Wire Pack