12 AWG, THHN/THWN-2, Solid Copper, Orange, 1250'

Item #: 2075857

Cat #: 112-­1606CP

UPC: 048243850594

$ 0.35 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, Orange, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Solid Copper, Orange, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850594, 112-­1606CP, CER1121606CP

Specifications

Gauge: 12 AWG
Color: Orange
Material: Copper
Length: 1250 ft
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12 AWG
Material: Copper
Stranding: Solid
Family / Style: CerroPack
Color: Orange
Length: 1250 ft
Type: Wire Pack