12 AWG, THHN/THWN-2, Solid Copper, Green, 1250'

Item #: 2075856

Cat #: 112-1605CP

UPC: 048243850587

$ 0.35 FT
Company wide:
2,500 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, Green, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Solid Copper, Green, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850587, 112-1605CP, CER1121605CP

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Color: Green
Material: Copper
Stranding: Solid
Family / Style: CerroPack
Gauge: 12 AWG
Length: 1250 ft
Type: Wire Pack