
12 AWG, THHN/THWN-2, Solid Copper, Brown, 1250'
Item #: 2075854
Cat #: 112-1608CP
UPC: 048243850624
$ 0.35 FT
Company wide:
0
in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, Brown, 1250 ft. Coil Pack
Overview
12 AWG, THHN/THWN-2, Solid Copper, Brown, 1250 ft. Coil Pack
Also known as: 048243850624, 112-1608CP, CER1121608CP
Specifications
| Color: | Brown |
| Gauge: | 12 AWG |
| Material: | Copper |
| Length: | 1250 ft |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Color: | Brown |
| Material: | Copper |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Gauge: | 12 AWG |
| Length: | 1250 ft |
| Type: | Wire Pack |