
12 AWG, THHN/THWN-2, Solid Copper, Black, 1250'
Item #: 2075852
Cat #: 112-1601CP
UPC: 048243850525
$ 0.35 FT
Company wide:
1,250
in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, Black, 1250 ft. Coil Pack
Overview
12 AWG, THHN/THWN-2, Solid Copper, Black, 1250 ft. Coil Pack
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243850525, 112-1601CP, CER1121601CP
Specifications
| Gauge: | 12 AWG |
| Material: | Copper |
| Color: | Black |
| Length: | 1250 ft |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Gauge: | 12 AWG |
| Color: | Black |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Material: | Copper |
| Length: | 1250 ft |
| Type: | Wire Pack |