New

10 AWG, THHN/THWN-2, Stranded Copper, Yellow, 750'

Item #: 2075851
Cat #: 112-3807CP
UPC: 048243850310
$ 0.35 FT
Company wide:
10,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Yellow, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, Yellow, 750 ft. Coil Pack
Also known as: 048243850310, 112-3807CP, CER1123807CP

Specifications

Gauge: 10
Length: 750 ft
Material: Copper
Color: Yellow
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 750 ft
Color: Yellow
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)