10 AWG, THHN/THWN-2, Stranded Copper, White, 750'

Item #: 2075850

Cat #: 112­-3802CP

UPC: 048243850235

$ 0.57 FT
Company wide:
27,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, White, 750 Foot Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, White, 750 Foot Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850235, 112­-3802CP, CER1123802CP

Specifications

Gauge: 10 AWG
Length: 750 ft
Material: Copper
Color: White
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10 AWG
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 750 ft
Color: White
Type: Wire Pack