New

10 AWG, THHN/THWN-2, Stranded Copper, White, 750'

Item #: 2075850
Cat #: 112­-3802CP
UPC: 048243850235
$ 0.35 FT
Company wide:
8,250 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, White, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, White, 750 ft. Coil Pack
Also known as: 048243850235, 112­-3802CP, CER1123802CP

Specifications

Gauge: 10
Length: 750 ft
Material: Copper
Color: White
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 750 ft
Color: White
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)