
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750'
Item #: 2075847
Cat #: 112-3805CP
UPC: 048243850280
$ 0.57 FT
Company wide:
21,750
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750 ft. Coil Pack
When you start your job with CerroPack, you're on the fast track to get it done right.
Also known as: 048243850280, 112-3805CP, CER1123805CP
Specifications
| Gauge: | 10 AWG |
| Color: | Green |
| Length: | 750 ft |
| Material: | Copper |
| Stranding: | Stranded |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Stranding: | Stranded |
| Family / Style: | CerroPack |
| Color: | Green |
| Material: | Copper |
| Type: | Wire Pack |