
New
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750'
Item #:
2075847
Cat #:
112-3805CP
UPC:
048243850280
$ 0.35 FT
Company wide:
9,000
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Stranded Copper, Green, 750 ft. Coil Pack
Also known as: 048243850280, 112-3805CP, CER1123805CP
Specifications
Gauge: | 10 |
Color: | Green |
Length: | 750 ft |
Material: | Copper |
Stranding: | Stranded |
Type: | Wire Pack |
Family / Style: | CerroPack |
Gauge: | 10 |
Length: | 750 ft |
Stranding: | Stranded |
Family / Style: | CerroPack |
Color: | Green |
Material: | Copper |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)