10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750'

Item #: 2075845

Cat #: 112-3808CP

UPC: 048243850327

$ 0.51 FT
Company wide:
12,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850327, 112-3808CP, CER1123808CP

Specifications

Color: Brown
Gauge: 10 AWG
Length: 750 ft
Material: Copper
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Brown
Length: 750 ft
Stranding: Stranded
Family / Style: CerroPack
Gauge: 10 AWG
Material: Copper
Type: Wire Pack