New

10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750'

Item #: 2075845
Cat #: 112-3808CP
UPC: 048243850327
$ 0.35 FT
Company wide:
7,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, Brown, 750 ft. Coil Pack
Also known as: 048243850327, 112-3808CP, CER1123808CP

Specifications

Color: Brown
Gauge: 10
Length: 750 ft
Material: Copper
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Brown
Length: 750 ft
Stranding: Stranded
Family / Style: CerroPack
Gauge: 10
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)