10 AWG, THHN/THWN-2, Stranded Copper, Black, 750'

Item #: 2075843

Cat #: 112-­3801CP

UPC: 048243850228

$ 0.52 FT
Company wide:
22,250 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, Black, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Stranded Copper, Black, 750 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850228, 112-­3801CP, CER1123801CP

Specifications

Gauge: 10 AWG
Length: 750 ft
Material: Copper
Color: Black
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10 AWG
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Length: 750 ft
Color: Black
Type: Wire Pack