
10 AWG, THHN/THWN-2, Solid Copper, Yellow, 750'
Item #: 2075842
Cat #: 112-1807CP
UPC: 048243850167
$ 0.50 FT
Company wide:
0
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, Yellow, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Solid Copper, Yellow, 750 ft. Coil Pack
Also known as: 048243850167, 112-1807CP, CER1121807CP
Specifications
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Material: | Copper |
| Color: | Yellow |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Gauge: | 10 AWG |
| Material: | Copper |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Length: | 750 ft |
| Color: | Yellow |
| Type: | Wire Pack |