
10 AWG, THHN/THWN-2, Solid Copper, White, 750'
Item #: 2075841
Cat #: 112-1802CP
UPC: 048243850051
$ 0.54 FT
Company wide:
3,000
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, White, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Solid Copper, White, 750 ft. Coil Pack
Also known as: 048243850051, 112-1802CP, CER1121802CP
Specifications
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Material: | Copper |
| Color: | White |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Gauge: | 10 AWG |
| Material: | Copper |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Length: | 750 ft |
| Color: | White |
| Type: | Wire Pack |