10 AWG, THHN, Solid Copper, Red, 750'

Item #: 2075840
Cat #: 112-­1803CP
UPC: 048243850105
$ 0.37 FT
Company wide:
0 in stock
10 AWG, THHN, Solid Copper, Red, 750 ft. Coil Pack

Overview

10 AWG, THHN, Solid Copper, Red, 750 ft. Coil Pack
Also known as: 048243850105, 112-­1803CP, 10THHNCSOLREDXCP

Specifications

Gauge: 10
Color: Red
Length: 750 ft
Material: Copper
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10
Length: 750 ft
Stranding: Solid
Family / Style: CerroPack
Color: Red
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)