
10 AWG, THHN/THWN-2, Solid Copper, Green, 750'
Item #: 2075838
Cat #: 112-1805CP
UPC: 048243850136
$ 0.54 FT
Company wide:
1,500
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, Green, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Solid Copper, Green, 750 ft. Coil Pack
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243850136, 112-1805CP, CER1121805CP
Specifications
| Gauge: | 10 AWG |
| Color: | Green |
| Length: | 750 ft |
| Material: | Copper |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Color: | Green |
| Material: | Copper |
| Type: | Wire Pack |