
10 AWG, THHN/THWN-2, Solid Copper, Gray, 750'
Item #: 2075837
Cat #: 112-1810CP
UPC: 048243850198
$ 0.50 FT
Company wide:
0
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, Gray, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Solid Copper, Gray, 750 ft. Coil Pack
Also known as: 048243850198, 112-1810CP, CER1121810CP
Specifications
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Material: | Copper |
| Color: | Gray |
| Stranding: | Solid |
| Type: | Wire Pack |
| Gauge: | 10 AWG |
| Material: | Copper |
| Stranding: | Solid |
| Length: | 750 ft |
| Color: | Gray |
| Type: | Wire Pack |