
10 AWG, THHN/THWN-2, Solid Copper, Brown, 750'
Item #: 2075836
Cat #: 112-1808CP
UPC: 048243850174
$ 0.54 FT
Company wide:
0
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, Brown, 750 ft. Coil Pack
Overview
10 AWG, THHN/THWN-2, Solid Copper, Brown, 750 ft. Coil Pack
Also known as: 048243850174, 112-1808CP, CER1121808CP
Specifications
| Color: | Brown |
| Gauge: | 10 AWG |
| Length: | 750 ft |
| Material: | Copper |
| Stranding: | Solid |
| Type: | Wire Pack |
| Family / Style: | CerroPack |
| Color: | Brown |
| Length: | 750 ft |
| Stranding: | Solid |
| Family / Style: | CerroPack |
| Gauge: | 10 AWG |
| Material: | Copper |
| Type: | Wire Pack |