Motor Circuit Protector, Standard Magnetic Trip (Fixed at 14 x le), 10A, High Performance, Frame Siz

Item #: 2075679

Cat #: 140MT-D9N-C10

UPC: 191326562362

Call for price
Company wide:
2 in stock
Documents & Guides
Motor Circuit Protector, Standard Magnetic Trip (Fixed at 14 x le), 10 Amp, High Performance, Frame Size D, Rotary Style

Overview

Motor Circuit Protector, Standard Magnetic Trip (Fixed at 14 x le), 10 Amp, High Performance, Frame Size D, Rotary Style

Motor Protection Circuit Breakers (MPCBs) combine short-circuit and overload protection in a single device to safeguard electric motors from potential hazards such as overload and short circuits. By integrating the functionality of a traditional circuit breaker with specialized motor protection features, MPCBs ensure the reliable and efficient operation of motors across various industrial and commercial applications.

Also known as: 191326562362, 140MT-D9N-C10, ALB140MTD9NC10

Specifications

Type: Rotary, Motor Circuit Protector
Amps: 10
Size: D Frame
Type: Rotary, Motor Circuit Protector
Size: D Frame
Amps: 10