MPCB, Standard Magnetic Trip, for C36 - C40, 24-29 A, High Perfor

Item #: 2075666

Cat #: 140MT-D9E-C29

UPC: 191326562188

Call for price
Company wide:
0 in stock
Documents & Guides
MPCB, Standard Magnetic Trip, for C36 - C40, 24 - 29 Amp, High Performance, Frame Size D

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 24 - 29 Amp, High Performance, Frame Size D

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection

Also known as: 191326562188, 140MT-D9E-C29, ALB140MTD9EC29

Specifications

Type: Manual Motor Protector
Mounting: DIN Rail
Amps Range: 24 - 29
Type: Manual Motor Protector
Amps Range: 24 - 29
Mounting: DIN Rail