MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 2075664

Cat #: 140MT-D9E-C20

UPC: 191326562164

Call for price
Company wide:
0 in stock
Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)

Overview

Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)

Our Bulletin 140MT motor protection circuit breakers (MPCBs) provide magnetic short-circuit and thermal overload protection up to 40A. Bulletin 140MT motor circuit protectors offer enhanced ratings that enable assembled starters to be applied without additional branch circuit protection. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are applied with a separate overload relay for three-component starters.

Also known as: 191326562164, 140MT-D9E-C20, ALB140MTD9EC20

Specifications

Type: Rotary, Motor Protector
Family / Style: 140M
Size: D Frame
Amps Range: 14.500 - 20
Type: Rotary, Motor Protector
Size: D Frame
Family / Style: 140M
Amps Range: 14.500 - 20