Open L-Foot, 4", Black

Item #: 2072969

Cat #: LFT-OPEN-4-B

UPC:

$ 5.76 EA
Company wide:
786 in stock
Documents & Guides
L-Foot, Open, 4", Black. Old Part# : A20458-BK1

Overview

L-Foot, Open, 4", Black. Old Part# : A20458-BK1
Also known as: LFT-OPEN-4-B, SNMLFTOPEN4B

Specifications

Size: 4 in
Color: Black
Size: 4 in
Color: Black