1.4W S14 LED Sign Lamp, White

Item #: 2072926

Cat #: 80521

UPC: 807154805211

$ 11.66 EA
Company wide:
0 in stock
Documents & Guides
LED Sign S-Type S14 Lamp White 1.4W watts 120V Medium (E26) base 25000 hours Dimmable

Overview

LED Sign S-Type S14 Lamp White 1.4W watts 120V Medium (E26) base 25000 hours Dimmable
Also known as: 807154805211, 80521, HCO80521

Specifications

Base: Medium Screw (E26)
Shape: S14 (Straight)
Color: White
Wattage: 1.400
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Light Technology: LED
Shape: S14 (Straight)
Wattage: 1.400
Dimmable: Yes