PVC Heater Blanket 3" - 4"

Item #: 2072747

Cat #: 443

UPC: 811993020636

Company wide:
0 in stock
Documents & Guides
PVC Heater Blanket 3 Inch-4 Inch

Overview

PVC Heater Blanket 3 Inch-4 Inch
Also known as: 811993020636, 443, CRT443

Specifications

Diameter: 3 in, 4 in
Diameter: 3 in, 4 in