LED Emergency Battery B/U

Item #: 2072724

Cat #: RP-LBI-EMG2-25W-DIM

UPC: 844006074944

Company wide:
0 in stock
Documents & Guides
Emergency Battery Backup for LED Products with Internal Drivers: Input Voltage: 100-277VAC, 50/60Hz, Output Power: 25 Watts / 170VDC. Dual Flex Conduit. Dimensions: L 15.40” x W 2.13” x H 1.57”. AKA: EM-H25170-LBF

Overview

Emergency Battery Backup for LED Products with Internal Drivers: Input Voltage: 100-277VAC, 50/60Hz, Output Power: 25 Watts / 170VDC. Dual Flex Conduit. Dimensions: L 15.40” x W 2.13” x H 1.57”. AKA: EM-H25170-LBF
Also known as: 844006074944, RP-LBI-EMG2-25W-DIM, LGDRPLBIEMG225WDIM

Specifications

Volts AC: 100 - 277
Dimmable: Yes
Volts AC: 100 - 277
Dimmable: Yes