Mid-Range Impact Wrench Kit with Hog Ring Anvil

Item #: 2072466

Cat #: DCF891P2

UPC: 885911736466

Company wide:
0 in stock
Documents & Guides
Mid-Range Impact Wrench Kit with Hog Ring Anvil, 20V MAX* XR® 1/2 Inch

Overview

Mid-Range Impact Wrench Kit with Hog Ring Anvil, 20V MAX* XR® 1/2 Inch

When you need the perfect balance of high performance and size to get tough jobs done, use this new 20V MAX* XR® Cordless 1/2 in. Mid-Range Impact Wrench with Hog Ring Anvil. This power tool delivers 600 ft-lbs of max fastening torque and 800 ft-lbs. of max breakaway torque for challenging projects. Designed to help prevent overtightening in forward, and run-off in reverse, the wrench integrates a Precision Wrench™ setting to help optimize user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This Impact Wrench brings high torque and weighs less than 4 lbs. (Tool only), making it ideal for pipe flanges, grooved couplings, tilt wall braces, wheel lugs, concrete anchor setting and many other applications where high torque is needed in compact spaces. Battery and charger sold separately.

Also known as: 885911736466, DCF891P2, DEWDCF891P2

Specifications

Volts AC: 20
Volts AC: 20