
BarnGuard LED Security Light, 30/40/50K
Item #: 2072392
Cat #: BGR ALO SWW2 MVOLT PER DNA
UPC: 196182551260
$ 161.88 EA
Company wide:
149
in stock
Documents & Guides
BarnGuard LED Security Light, 120-277 Volt, 6000/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Twist-Lock Photocell
Overview
BarnGuard LED Security Light, 120-277 Volt, 6000/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Twist-Lock Photocell
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting® BarnGuard LED security light has it all with its white light, high CRI, instant-on, and low energy consumption. Adjustable light output of up to 10,000 lumens and switchable color temperatures are standard features included. BarnGuard LED is easy to install on an existing mast arm or directly to a wall or wooden pole. The included twist-lock photocell provides reliable dusk-to-dawn operation, and the crisp white light keeps sites safe and secure without ever having to change a lamp again.
Also known as: 196182551260, BGR ALO SWW2 MVOLT PER DNA, LITBGRALOSWW2MVOLT
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Post, Wall |
| Lumens: | 10000, 6000, Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 10000, 6000, Selectable |
| Mounting: | Post, Wall |
| Volts AC Range: | 120 - 277 |