6" Fiberglass 11-1/4° Elbow, 48" Radius, Black

Item #: 2072256

Cat #: 6FG1114X48

UPC:

Company wide:
0 in stock
Documents & Guides
6 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

6 Inch Fiberglass 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 6FG1114X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 6 in
Angle: 11 1/4°
Sweep Radius: 48 in
Color: Black
Diameter: 6 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 11 1/4°