Inlet, 100A, 208VAC

Item #: 2072190

Cat #: 6388163

UPC: 784474107495

$ 390.12 EA
Company wide:
6 in stock
Documents & Guides
Inlet, 100 Amp, 208 VAC, Type 4X and IP69, 20 HP, Blue

Overview

Inlet, 100 Amp, 208 VAC, Type 4X and IP69, 20 HP, Blue
Also known as: 784474107495, 6388163, MEL6388163

Specifications

Color: Blue
Amps: 100
Volts AC: 208
IP/NEMA Rating: NEMA 4X, IP69
Color: Blue
Volts AC: 208
Amps: 100
IP/NEMA Rating: NEMA 4X, IP69