2
more

Electric Vehicle Charging Station, Level 2, 32A, 208/240V AC
Item #: 2072187
Cat #: EV320
UPC: 078477877579
$ 890.94 EA
Company wide:
0
in stock
Documents & Guides
Evr-Green Level 2 Electric Vehicle Charging Station, 32 A, 208/240 VAC, 7.6kW Output, J1772 Charge Connector, Replacement for EVR30-B1C and EVR30-R2C, Includes Mounting Bracket and Pre-Attached Input Cable
Overview
Evr-Green Level 2 Electric Vehicle Charging Station, 32 A, 208/240 VAC, 7.6kW Output, J1772 Charge Connector, Replacement for EVR30-B1C and EVR30-R2C, Includes Mounting Bracket and Pre-Attached Input Cable
Leviton is a proud partner of ChargePoint, a leader in electric vehicle technology. ChargePoint Network Services let you control access, set pricing, display advertising, monitor station status, and generate usage reports while providing 24/7/365 call center support to drivers. Stations are OCPP 1.6 compliant.
Also known as: 078477877579, EV320, LEVEV320
Specifications
Amps: | 32 |
Volts AC: | 240, 208 |
Amps: | 32 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)