5IN TRIM SHALLOW CONE PAR/BR30

Item #: 2072163

Cat #: 276SHZWH

UPC: 661209266101

Company wide:
0 in stock
Documents & Guides
Juno 5in, 276 Series, Downlight Shallow Cone Trim

Overview

Juno 5in, 276 Series, Downlight Shallow Cone Trim
Also known as: 661209266101, 276SHZWH, JUN276SHZWH

Specifications

Color: Haze, White
Diameter: 5 in
Type: Cone Trim
Color: Haze, White
Type: Cone Trim
Diameter: 5 in