
Switch-Rated Receptacle, 200A, 250V, 3P4W
Item #: 2072129
Cat #: 37-24073-174
UPC: 784474108515
$ 2321.16 EA
Company wide:
0
in stock
Documents & Guides
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P4W, NEMA Type 4X, IP 66/67, 4 AWG–4/0 AWG Wire Capacity, with 4 Auxiliary/Pilot Contacts
Overview
Switch-Rated Receptacle, 200 Amp, 250 Volt, 3P4W, NEMA Type 4X, IP 66/67, 4 AWG–4/0 AWG Wire Capacity, with 4 Auxiliary/Pilot Contacts
MELTRIC DS and DSN Series Switch-Rated plugs and receptacles combine the safety of a switch with the convenience of a plug and receptacle in one reliable, cost-effective device.
Also known as: 784474108515, 37-24073-174, MEL3724073174
Specifications
| Amps: | 200 |
| IP/NEMA Rating: | IP66, IP67, NEMA 4X |
| Color: | Blue |
| Volts AC: | 250 |
| Amps: | 200 |
| Color: | Blue |
| IP/NEMA Rating: | IP66, IP67, NEMA 4X |
| Volts AC: | 250 |