New

LED PL-C/T, Type-B, Retrofit Lamp

Item #: 2072118
Cat #: 8PL-C/T/COR/26H-3CCT/MF10/P/20
UPC: 046677577896
$ 13.27 EA
Company wide:
161 in stock
LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Horizontal Mount, Base: G24Q [ G24q], Wattage: 8, Lumens (Depending on color choice): 975/1000/1050, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577890, 12NC 929003477604, Product Name: 8PL-C/T/COR/26H-3CCT/MF10/P/20/1.

Overview

LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Horizontal Mount, Base: G24Q [ G24q], Wattage: 8, Lumens (Depending on color choice): 975/1000/1050, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577890, 12NC 929003477604, Product Name: 8PL-C/T/COR/26H-3CCT/MF10/P/20/1.
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact fluorescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677577896, 8PL-C/T/COR/26H-3CCT/MF10/P/20, PHI8PLCTCOR26H3CCT

Specifications

Lumens: 1000, 975, 1050
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Volts AC: 120-277
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Color Rendering Index (CRI): 83
Mounting: Horizontal
Wattage: 8
Dimmable: No
Base: 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Lumens: 1000, 975, 1050
Volts AC: 120-277
Color Rendering Index (CRI): 83
Wattage: 8
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Mounting: Horizontal
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)